Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Combined Drill & Countersinks
CDP56280 10mm x 100 Degree Diamond Countersink
Order Code:
ZT3750742S
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 28th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/combined-drill-and-countersinks/cdp56280-10mm-x-100-degree-diamond-countersink/p/ZT3750742S
Add to quotation
Schedule an order and save 5%
View all Combined Drill & Countersinks
Description
CDP56280
Diamond countersinks for drilling glass.
10mm x 100°.
Overall length: 42mm.
Shank: 6mm.
See full description
Specifications
Specifications for CDP56280 10mm x 100 Degree Diamond Countersink
Diameter
10mm
Material
Diamond
Overall Length
42mm
Product Type
Diamond Countersink
Shank Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome