0
1
2

Countersink Bit Set6 Piece - 3 x V Flutes

Order Code: ZT1426955S

£25.99 Inc VAT (20%)


Description

90° 3 x V Flute design.
Suitable for light metals and wood.
Set includes the popular sizes; Ø6.3, 8.3, 10.4, 12.4, 16.5 & 20.5mm.
Supplied in a metal storage case.


































































































































































































90° 3 x V Flute design.
Suitable for light metals and wood.
Set includes the popular sizes 6.3, 8.3, 10.4, 12.4, 16.5 & 20.5mm.
Supplied in a metal storage case.

See full description
Specifications for Countersink Bit Set6 Piece - 3 x V Flutes
  • MFR Part No.
    CSSET6V
  • Weight
    0.13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome