Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Combined Drill & Countersinks
1/2" X 90DEG Multi Flute H/D S/S Countersink
By Kennedy
Order Code:
ZT1128607X
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 - 9
£8.05
4%
10 - 19
£7.72
8%
20 - 49
£7.38
12%
50 +
£7.05
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
8.39
https://www.zoro.co.uk/shop/tools-and-machining/combined-drill-and-countersinks/half-inch-x-90deg-multi-flute-h-d-s-s-countersink/p/ZT1128607X
Add to quotation
Schedule an order and save 5%
View all Combined Drill & Countersinks
Description
Heavy Duty
Inclusive angle 90°. Overall length: 40mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 1/2" X 90DEG Multi Flute H/D S/S Countersink
Material
Cobalt High Speed Steel
Countersink Angle
90°
Head Type
Multiple Flute
Standards Met
BS 328
Shank Diameter
3/8in
Number of Flutes
6
Finish/Coating
Uncoated
Shank Type
Straight
Overall Length
2in
Cutting Diameter
1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome