0
1
2

Planet 4 Piece HSS Countersink Set in Metal Case

Order Code: ZT1206325S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

The Planet 4 Piece HSS Countersink Set is a tool kit with four countersinks made of durable High-Speed Steel. They make countersinking tasks easier, quicker, and more accurate. The set includes countersinks with sizes ranging from 2-5mm, 5-10mm, 10-15mm, and 15-20mm for drilling and countersinking applications in materials such as wood, plastic, and metal. The countersinks are precision-ground for clean and smooth cuts.

The HSS construction makes the countersinks highly durable and long-lasting, making them a reliable addition to any tool kit. The metal case that comes with the set provides protection and easy storage for the countersinks, with each size clearly labeled. The case is sturdy and designed to withstand rough handling and transport.

The Planet 4 Piece HSS Countersink Set is versatile and practical for various professionals, such as carpenters, mechanics, electricians, and DIY enthusiasts. It is an excellent investment for those looking for a high-quality and reliable tool kit.

The sizes included in the set are:
2-5mm
5-10mm
10-15mm
15-20mm

SKU: WWSET

See full description
Specifications for Planet 4 Piece HSS Countersink Set in Metal Case
  • MFR Part No.
    WWSET
  • Material
    High-Speed Steel
  • Sizes Included
    10-15mm
    2-5mm
    15-20mm
    5-10mm