UH7580X Electric Hedge Trimmer 75cm (240V)

Order Code: ZT2604358S

£229.99 Inc VAT (20%)


Description

Stain-free blade surface obtained by non-electrolyzed nickel plating featuring high anti-abrasion surface for long-lasting coating The Makita UH7580X has a 75cm blade length for semi-professional applications and a 670W motor. The lightweight and well-balanced machine is comfortable to use in operation. It has have been developed as the successor to the predecessor UH6540/ UH5540/ UH4540 series models, featuring renewed external appearance and more improved handling. The blades are nickel-plated which cuts down on friction for an efficient clean cut. The powerful 670-watt motor delivers 1500 strokes per minute with a maximum branch cutting diameter of 18mm. Features: Electric brake Blade tip guard prevents kickback and protects gears Stain-free shear blade surface of glittering silver obtained by non-electrolyzed nickel plating that features high anti-abrasion surface for long lasting coating Double Insulation Electric brake Ergonomically designed handle with rubberised soft grip fits your hand perfectly to provide maximum control and comfort. Double Insulation Ergonomic multi-grip system for improved handling Comes With: Blade Cover Cord Hook for Waist belt Specification: Input wattage: 670W Blade Length: 75cm Max Branch Diameter: 18 mm Strokes per Minute: 1500 spm Noise sound pressure: 86.5 dB(A) Noise sound power: 94.5 dB(A) Noise K factor: 0.7 dB(A) Vibration no load: 4.4 m/sec? Vibration K factor: 1.5 m/sec? Net weight: 4.4 kg

See full description
Specifications for UH7580X Electric Hedge Trimmer 75cm (240V)
  • Product Type
    Electric Hedge Trimmer
  • Maximum Diameter
    18mm
  • Motor Power
    670W
  • Blade Length
    75cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome