0
1

UNI/CS Countersink TREUNICS

Order Code: ZT1465108S

£31.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Shell style 90º countersink produced from the best grade carbon steel designed to leave a clean cut finish by virtue of their multi-tooth deep ground gullets. Not suitable for abrasive materials or metals. This TCT Countersink clamps onto any drill between 3 mm and 7.2 mm in diameter. The drill passes through the body of the countersink and is secured by two hexagon bolts which clamp the countersink onto the drill at the required position. Recommended for wood and man made boards. By reversing the countersink on the drill the UNI / CS can be used as a non-cutting depth stop. NOTE- Drills not included.

See full description
Specifications for UNI/CS Countersink TREUNICS
  • MFR Part No.
    TREUNICS
  • Type
    Countersink
  • Countersink Type
    Countersink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome