0
1
2
3
4

290 Coil Spring Compressor - Heavy Duty 3 Piece

Order Code: ZT2489522S

£64.99 Inc VAT (20%)


Description

Manufactured for heavy-duty automotive applications, the coil spring compressor from Laser Tools® is supplied with three security clamps for enhanced safety. features twin threaded rams to safely adjust the jaws in a controlled method.

Features and Benefits
• Equipped with safety clamps for enhanced spring retention
• Suitable for coil diameters up to 250mm
• Triple prong design enhances operator safety

Typical Applications
• Automotive

Notes
• Suitable for use with a 1/2in. D ratchet or 21mm socket or spanner (sold separately)

See full description
Specifications for 290 Coil Spring Compressor - Heavy Duty 3 Piece
  • MFR Part No.
    290
  • Number of Pieces
    3
  • Product Type
    Spring Compressor Set
  • Maximum Jaw Opening
    250mm maxmm
  • Number of Legs
    3
  • Jaw Material
    Steel
  • Screw Material
    Steel