Aircol PD 100 Compressor Oil - 20LTR

Order Code: ZT1036781X

£59.99 Inc VAT (20%)

Currently unavailable

Description

The Aircol™ PD compressor oils are developed for the lubrication of both rotary and reciprocating air compressors. Based on carefully chosen additives and mineral oils which are highly refined.

Features and Benefits
• Fully compatible with silicone, nitrile and fluropolymer seal materials
• Inhibited against corrosion, when operating in humid conditions the oil enables protection
• Deposit forming tendencies are low which provides longer air filter life and extends the oil change intervals to reduce maintenance costs
• Water separation characteristics are good. They allow condensation to readily separate from the oil, minimising the risk of emulsions which could block the oil separator elements

See full description
Specifications for Aircol PD 100 Compressor Oil - 20LTR
  • Viscosity
    100
  • Container Type
    Bottle
  • Size
    20LTR
  • Features
    Excellent Water Separation
    Low Deposit Forming
    Prevents Corrosion
    Good Thermal Stability
    Excellent Coalescing Properties
    Good Viscosity Characteristics
  • Standards Met
    ISO 6743/3
    DIN 51506
  • MFR Part No.
    15AB5B
  • For Use On
    Rotary and Reciprocating Compressors
  • Operating Temperature Range
    to 200°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome