AC8305 Low Noise Compressor 0.5 hp 240V SENAFN0028
0
1

AC8305 Low Noise Compressor 0.5 hp 240V SENAFN0028

Order Code: ZT1292382PCopy

£269.99 Inc VAT (20%)


Description

The Senco AC8305 Low Noise Compressor offers oil free working. Its compact design and convenient carry handle make it easy to transport. Reduced vibration and noise level (only 60 dB) make it possible to place the compressor directly at the place of use. Suction feet provide enhanced stability. Ideal for running 2nd-Fix nailing and stapling air tools. Specification Air Displacement 33 l/min @ 6 bar Max. Air Pressure 9 bar Horsepower 0.5 hp Tank Capacity 5 litre Weight 14.1kg

See full description
Specifications for AC8305 Low Noise Compressor 0.5 hp 240V SENAFN0028
  • MFR Part No.
    AFN0028
  • Capacity
    5L
  • Operating Pressure
    9bar
  • Voltage
    240V