DT99593 XR FlexVolt HSS Blades Wood 430mm DEWDT99593QZ

Order Code: ZT1277076P

£55.99 Inc VAT (20%)


Description

The DEWALT DT99593 FlexVolt XR HSS Wood Blades have been specially designed for fast cutting of hard wood, soft wood, hardboard, plasterboard, fibreboard and logs with a medium finish. DO NOT USE on masonry, concrete or metal. Their extreme runtime design enhances durability doubling the blades life span. Compatible with the DEWALT FlexVolt Alligator Saw 54 Volt. Can also be used with other DEWALT Models DWE397, DWE398 & DWE399.

See full description
Specifications for DT99593 XR FlexVolt HSS Blades Wood 430mm DEWDT99593QZ
  • MFR Part No.
    DT99593-QZ
  • Material
    HSS
  • Overall Length
    43
  • Applications
    Wood
  • Length
    430mm
  • Tooth Pitch
    430TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome