Scorpion Wood Cut Saw Blade 224mm

Order Code: ZT3609868S

£14.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.290%
5 - 9£13.724%
10 +£13.158%


Description

Scorpion Wood Cut Saw Blade 224mm
IRWIN® Scorpion Saw Blade for cutting in wood, chipboard, plastic and PVC up to 100mm. This blade fits the Black & Decker model RS890K.

Specifications:

Overall Length: 224mm.

Technical Specs
Overall Length: 224mm

See full description
Specifications for Scorpion Wood Cut Saw Blade 224mm
  • Applications
    Wood
  • Length
    224mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome