DN18DSLL4Z Slide Angle Drill 18V Body Only

DN18DSLL4Z Slide Angle Drill 18V Body Only

Order Code: ZT1254378X

£199.99 Inc VAT (20%)


Description

Features:

- Compatible with the full range of 18V slide tools
- Accepts all Hitachi 18V Li-Ion slide batteries from 1.5Ah to 5.0Ah
- Lightweight and compact design
- 10mm keyless single sleeve chuck
- Class leading low centre height of 23mm for easier working in confined spaces
- Variable speed paddle switch
- White LED work light
- Battery life indicator
- Soft grip for improved comfort & control
- Handy belt hook can be fitted left or right

See full description
Specifications for DN18DSLL4Z Slide Angle Drill 18V Body Only
  • Model Number
    DN18DSLL4Z
  • Torque Range
    Max Torque- 12Nm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Chuck Type
    Keyless
  • Battery Type
    Lithium-Ion
  • Weight
    1.7kg
  • No Load Speed
    1,800rpm
  • Capacity
    Wood: 28mm
    Steel: 10mm
  • Includes
    Body Only Version - No Batteries or Charger Supplied
  • Number of Batteries Supplied
    0
  • Supply Voltage
    18V
  • Drill Orientation
    Angled
  • Chuck Capacity
    10mm
  • Voltage
    18V
  • Power Source
    Battery
  • Item
    Cordless Angle Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome