18V Caulking Gun
0
1
2
3
4
5
6

18V Caulking Gun

Order Code: ZT5137299SCopy

£83.99 Inc VAT (20%)


Description

The 18V Caulking Gun offers a dispensing force of up to 2000 N, ideal for handling various materials. Being cordless, it provides precision control with adjustable speed settings and a no-drip reversing mechanism. Perfect for both professional and DIY applications.

Features and Benefits
• Cordless design for 310 ml cartridges
• LED light for optimal visibility
• Slimline design with ergonomic Softgrip
• Battery and charger sold separately

See full description
Specifications for 18V Caulking Gun
  • MFR Part No.
    4522250
  • Product Type
    Caulking Gun
  • Voltage
    18V