DCE581N XR Caulk Gun 300-600ml 18V Bare Unit DEWDCE581N

Order Code: ZT2423877S

£339.99 Inc VAT (20%)


Description

The DEWALT DCE581N XR Caulk Gun has a variable speed dial and variable speed trigger for precise control of material flow. Its durable plunger rod has an auto-retract, anti-drip feature. The contoured grip has a rubber overmould that enables comfortable use and handling. There is also an LED light for improved visibility of application. Supplied as a Bare Unit - No Battery or Charger. Specification Carrier Size 300-600ml Push Speed 584 mm/min. Push Force 2,500N (254kg) Weight 2.2kg

See full description
Specifications for DCE581N XR Caulk Gun 300-600ml 18V Bare Unit DEWDCE581N
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit
  • Max. Carrier Size
    600ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome