0
1
2
3
4
5
6

DCG180ZBK 18V Caulking Gun with Carry Case (Body Only)

Order Code: ZT3076283S

£299.99 Inc VAT (20%)


Description

Makita DCG180ZBK 18V Cordless li-ion Caulking Gun - Body Only in Carry Case
The Makita DCG180 is a high work efficiency cordless caulking gun, powered by 18V Li-ion batteries

Features:
Compact and Lightweight design
Compatible with 300ml cartridge, 600ml sausage pack and bulk sealant
Supplied with 600ml holder
Variable speed control trigger
Variable speed control dial
Anti-drip function
LED job light
360 degree rotating sealant holder
Plunger rod for bulk sealant can also be used as a suction plunger to pump up sealant into the 600ml holder from bulk container
Comes with:
Heavy duty carry case
Safety glasses
3 plungers
3 nozzles
PLEASE NOTE - product in the videos is a slightly older version of this machine but with the same specifications

Specification:
Battery Type: Li-ion
Vibration K factor: 1.5 m/sec_
Max. Push Force: 5000 N
No Load Speed: 28 mm/sec
Voltage: 18 v
Weight (with batteries): 2.9 kg
Vibration no load: 2.5 m/sec_

See full description
Specifications for DCG180ZBK 18V Caulking Gun with Carry Case (Body Only)
  • Product Type
    Cordless Caulking Gun
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome