0
1
2
3
4
5

EINTESG1810N Te-Sg 18/10 Li-Solo Power X-Change Caulking Gun 18V Bare Unit

Order Code: ZT4156228S

£84.99 Inc VAT (20%)


Description

EINTESG1810N TE-SG 18/10 Li-Solo Power X-Change Caulking Gun 18V Bare Unit
The Einhell TE-SG 18/10 Li-Solo Power X-Change Caulking Gun is the ideal addition to the basic range in the workshop, but also for the craft room and especially when regular repairs or major renovation and refurbishment work is required.

Suitable for all commercially available 310ml cartridges. The robust materials ensure longevity even in adverse conditions and for regular use, and the softgrip provides a firm, secure grip during operation. The cartridge gun has a maximum squeezing force of up to 2, 000N, a uniform pattern is obtained by the adjustable squeezing speed with an adjusting wheel and a pressure switch.

The rotational speed can be adapted to the different materials and quantities with which work is carried thanks to the individual adjustment. A return mechanism eliminates dripping and sticking on surfaces the gun is placed on. The bright LED light offers an optimal view of the application area, even in dark areas.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Feed Speed: 10 mm/s.
Dispensing Force: 2, 000N.
Cartridge Size: 310ml.
Weight: 1.94kg.

See full description
Specifications for EINTESG1810N Te-Sg 18/10 Li-Solo Power X-Change Caulking Gun 18V Bare Unit
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome