20V Li-Ion Cordless Pole Saw / Pruner - Long Reach Battery Powered Pole Saw

Order Code: ZT2519561S

£129.99 Inc VAT (20%)


Description

20v Hyundai Cordless Pole Saw
The HY2192 is a battery-powered pole saw from Hyundai, ideal for cutting back tall trees or high branches around your garden without having to use a ladder.

This pole pruner weighs just 3.43kg and for added comfort and extra stability, it also comes supplied with a shoulder strap.

8” Pole Pruner Bar and Chain
This Hyundai pole pruner’s laser-cut sharpened steel 410mm / 16” cutting blade will make quick work of cutting tall trees and high branches up to 170mm in diameter, providing a precise cut. The HY2192 can be extended from 165cm to 229cm and when held 1m above the ground (at average working height), this pole saw will provide you with an impressive 3.3m of reach, allowing you to trim the tops of even the tallest trees with both feet planted firmly on the ground - no ladders required!

The angle of the HY2192 pole saw’s head can be adjusted left or right to allow you to cut back specific tree branches - even the most awkwardly positioned ones.

Simple To Maintain
This cordless pole chainsaw features conveniently positioned controls and a cut-out switch all within easy reach of the handle.

It also features an automatic chain lubrication system which not only minimises wear and tear on the starter mechanism and extends product life, but means you won’t have to manually lubricate your chain each time you use your saw. Please note that the chainsaw oil is not included and must be purchased separately.

For hassle-free maintenance, this Hyundai pole saw features tool-free chain tensioning for added simplicity and ease.

Battery-Powered Pole Chainsaw
With no cables, no petrol, and no pollution, the HY2192 cordless pole chainsaw is powered by a 20v MAX lithium-ion 2Ah battery, which means no more messy fuel or dangerous mains cables for you to have to deal with - simply charge the battery and you’re ready to go.

With a charging time of just 70 minutes, the HY2192 makes maintaining your garden simple and is able to provide an average trimming time of 28 minutes (depending on the operating conditions) - plenty of time to get your tall trees cut back all from one charge. However, if your outdoor space has many tall trees or high branches to cut, you have the option to purchase an additional battery - or shop other tools from our 20v collection - to save you waiting between charges.

Cordless Pole Saw Benefits
This eco-friendly pole saw is powered by a 20v MAX lithium-ion 2Ah battery which charges from flat to full in just 70 minutes. This also means no messy fuel mixes to have to deal with and no cables which restrict how far away from the mains it can be used. Battery-operated pole saws offer the best of both worlds - all the freedom of petrol chainsaws but require very little maintenance similar to electric chainsaws. Keeping on top of maintaining your outdoor space has never been easier.

This unit includes a 20v MAX battery - which has an indicator light to show you how much battery is remaining - and a charger.

In the Range
Our brand new 20v MAX range, which includes a grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer, pole saw, and full range of cordless 20v power tools all use the same battery so you can have multiple batteries charged and ready to go by purchasing more than one tool from the range.

3 Year Warranty
The HY2192 Cordless Pole Saw comes with a 3 year Hyundai warranty* / 1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your trimmer for years to come.

At A Glance:
Low maintenance cordless pole saw
2.3m long when fully extended - provides up to 3.3m of reach when used at an average working height
Able to trim branches up to 170mm in diameter
Weighs just 3.43kg
20cm/8” bar and chain
Easy to use
Battery charges in just 70 mins
Interchangeable battery - the same battery powers our entire 20v range
Includes battery and charger
3 year home-use warranty*

See full description
Specifications for 20V Li-Ion Cordless Pole Saw / Pruner - Long Reach Battery Powered Pole Saw
  • Product Type
    Cordless Pole Saw
  • Battery Type
    Lithium-ion
  • Voltage
    20v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome