20V MAX Li-Ion Cordless Circular Saw

Order Code: ZT2519566S

£119.99 Inc VAT (20%)


Description

Hyundai 20V MAX Circular Saw
The HY2183 is a compact cordless circular saw from Hyundai’s brand new 20v MAX range, designed for any DIY or carpentry tasks that require making precise cuts in wood and lumber.

With a no-load speed of 4000rpm and circular saw TCT-tipped blade diameter of 165mm which features 24 teeth, this cordless saw is able to quickly and effectively make bevel angle and joint cuts in wood.

Easy To Use Circular Saw
This circular saw is able to perform precise straight 90° cuts in wood up to 55mm thick, and its cutting angle can be adjusted up to 45° to make cuts in wood up to 36mm thick.

Although supplied with a blade, this cordless saw is compatible with most 164/165mm blades with a minimum arbor size of 20mm. Please note that you may have to use reduction rings (not included) for other arbor size blades.

Weighing just 2.75kg including the battery, this Hyundai cordless circular saw features an in-built LED light for easy visibility even in low light areas, a laser guide for cutting precise, straight lines, as well as a soft-grip handle for added comfort.

Cordless Circular Saw Benefits
This eco-friendly cordless circular saw is powered by a 20v MAX lithium-ion 4Ah battery which charges from flat to full in just 140 minutes.

With an average battery runtime of 10-25 minutes (depending on working conditions), you’ll have more than enough time to complete a range of tasks from just one charge. However, if you’re using the saw for larger home projects or for your business, you have the option to purchase an additional battery - or shop other tools from our 20v collection - to save you waiting between charges.

This unit includes a 20v MAX battery - which has an indicator light to show you how much battery is remaining - and a charger.

In the Range
Our brand new 20v MAX range includes a full selection of garden machinery (grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer and pole saw) and cordless power tools (drill driver, impact driver, impact wrench, angle grinder, reciprocating saw, jigsaw, and circular saw). Everything in this range uses the same 20v MAX battery so you can have multiple batteries charged and ready to go by purchasing additional items from the selection.

3 Year Warranty
The HY2183 Hyundai Cordless Circular Saw comes with a 3 year Hyundai warranty* / 1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your jigsaw for years to come.

At A Glance:
Low maintenance and easy to use 20v MAX cordless circular saw
4000rpm no-load speed
Achieve a wide variety of bevel angle and joint cuts
Able to cut rough wood with a thickness of up to 55mm (straight at 90°) or 36mm (angled at 45°)
Durable 1x 165mm 24-tooth blade included
Lightweight at just 2.75kg
Has LED light for ease of use in dark environments
Laser guide for achieving precise cuts
Battery charges in just 140 mins
Interchangeable battery - the same battery powers our entire 20v range of power tools and garden machinery
Includes battery and charger
3 year home-use warranty* / 1 year commercial warranty*

See full description
Specifications for 20V MAX Li-Ion Cordless Circular Saw
  • Power Source
    Cordless
  • Product Type
    Cordless Circular Saw
  • Weight
    2.75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome