20V MAX Li-Ion Cordless Jigsaw

Order Code: ZT2519559S

£82.99 Inc VAT (20%)


Description

Hyundai Cordless Jigsaw
The HY2182 is a compact cordless jigsaw from Hyundai’s brand new 20v MAX range, designed for cutting wood, metal and plastic at a variety of different angles.

This Hyundai jigsaw is able to cut through up to 80mm of wood, 12mm of plastic and 10mm of steel, making it suitable for a huge range of DIY projects.

Featuring a 4-stage pendulum for enhanced control and performance, you can also adjust this jigsaw’s orbital settings for different tasks – the higher the setting, the more power the machine will deliver. Its higher settings are fantastic for quickly cutting through tough materials or for achieving straight cuts, and its lower orbital settings are perfect for curved cuts through steel, plastic and wood.

Easy To Use Jigsaw
This jigsaw’s footplate can be adjusted up to 47° both to the left and right to perform a wide variety of angled cuts, making it suitable for cutting on awkward or uneven surfaces. This jigsaw also features tool-free base adjustment, allowing you to easily change the bevel setting for quick and precise cuts at every angle. With a tool-free blade clamp, you can also easily replace the jigsaw blade without interrupting the task at hand.

This Hyundai cordless jigsaw features an in-built LED light for easy visibility even in low light areas, a laser guide for cutting precise, straight lines, as well as a soft-grip handle for added comfort.

Weighing just 2.05kg, this jigsaw is lightweight and compact and can easily be operated one-handed, reducing any muscle strain when working at awkward angles. Its pressure-sensitive trigger also gives you complete fingertip control over the speed of the jigsaw

Battery-Powered Jigsaw Benefits
This eco-friendly cordless jigsaw is powered by a 20v MAX lithium-ion 2Ah battery which charges from flat to full in just 70 minutes.

With an average battery runtime of 15-40 minutes (depending on working conditions), you’ll have more than enough time to complete a range of tasks from just one charge. However, if you’re using the driver for larger home projects or for your business, you have the option to purchase an additional battery - or shop other tools from our 20v collection - to save you waiting between charges.

This unit includes a 20v MAX battery - which has an indicator light to show you how much battery is remaining - and a charger.

In the Range
Our brand new 20v MAX range includes a full selection of garden machinery (grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer and pole saw) and cordless power tools (drill driver, impact driver, impact wrench, angle grinder, reciprocating saw, jigsaw, and circular saw). Everything in this range all uses the same 20v MAX battery so you can have multiple batteries charged and ready to go by purchasing additional items from the selection.

3 Year Warranty
The HY2182 Hyundai Cordless Jigsaw comes with a 3 year Hyundai warranty* / 1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your jigsaw for years to come.

At A Glance:
Low maintenance and easy to use 20v MAX cordless jigsaw
4 orbital settings for control over straight and curved cuts
47° left and right footplate adjustment for achieving precise cutting angles
Tool-free blade clamp for easy removing and replacing of blades
Able to cut through up to 80mm of wood, 12mm of plastic and 10mm of steel
Lightweight at just 2.05kg
Has LED light for ease of use in dark environments
Achieve precise cuts with an in-built laser guide
Battery charges in just 70 mins
Interchangeable battery - the same battery powers our entire 20v range of power tools and garden machinery
Includes battery and charger
3 year home-use warranty* / 1 year commercial warranty*

See full description
Specifications for 20V MAX Li-Ion Cordless Jigsaw
  • Power Source
    Battery
  • Battery Type
    Lithium-Ion
  • Product Type
    Cordless Jigsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome