A6296 Chainsaw Chain 40cm (16in) B/DA6296

Order Code: ZT1273861P

£22.99 Inc VAT (20%)
£23.994% off


Description

The Black and Decker A6296 40cm Replacement Chain has a 0.050in (1.3mm) gauge and a Semi Chisel Chain with Bumper Link, Low Profile 3/8in extended pitch. The bumper links help to reduce kickback (57 links) and conforms to the ANSI low kickback requirement. Easy to file and maintain using the Black and Decker sharpening kit and fits the following machines GK1940T, GK2240T, CS2040 and CS1840. Specification Length 40cm.

See full description
Specifications for A6296 Chainsaw Chain 40cm (16in) B/DA6296
  • MFR Part No.
    A6296-XJ
  • Depth
    400mm
  • Number of Links
    57
  • Bar Size
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome