Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Chainsaw
Chainsaw Chain 18in BAT7064282
By Batavia
Order Code:
ZT2658661S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/cordless-chainsaw/chainsaw-chain-18in-bat7064282/p/ZT2658661S
Add to quotation
View all Cordless Chainsaw
Description
This Batavia Chainsaw Chain, 18in, is the replacement Chainsaw Chain for the Batavia 36V Chainsaw.
Specifications
Specifications for Chainsaw Chain 18in BAT7064282
Bar Size
45cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome