Cordless Chainsaw, 20v lithium ion, brushless, li-ion

Order Code: ZT2519556S

£159.99 Inc VAT (20%)


Description

Hyundai 20V Cordless Chainsaw
The HY2190 is A lightweight cordless chainsaw from Hyundai, forming part of our extensive 20V MAX Range of power tools and garden machinery. This chainsaw has a brushless motor, enabling the motor to run for longer with more efficiency than brushed motors. Powered by a 20V MAX lithium-ion 4 Amp-hour battery, this is the ideal chainsaw for smaller woodcutting tasks including felling small trees and chopping logs for wood burners.

The 10 inch (254mm) Oregon chainsaw bar has a fast 10m/s chain speed to provide excellent cutting power in a small package, perfect for a range of tasks around the garden.

Sturdy and Comfortable To Use
At just 3.26kg, this cordless chainsaw is comfortable to hold and also features an ergonomic soft grip rear handle, which helps reduce vibrations and further increases comfort when using the chainsaw over longer periods of time.

To increase this cordless saw’s lifespan, it features an automatic chain lubrication system that automatically releases the chainsaw lubricant oil onto the chain, which minimises wear and tear to the chain and any damage to the starter mechanism.

Easy To Use Battery Chainsaw
To make using this battery chainsaw as simple as possible, the HY2190 features tool-free chain tensioning, allowing you to get the very best performance out of your chainsaw and minimising any interruption to your chopping. Before starting it for the first time, all you need to do is add chain lubrication oil (not included - sold separately). Note that we recommend using a high-quality chain lubrication oil, consult the comprehensive user manual for more information.

It’s quick and easy to assemble out of the box, allowing you to get it in your garden for the first cut in no time at all. With no engine to service, you also don’t need to spend time checking air filters or spark plugs, making it extremely easy to maintain.

Under optimum conditions, this cordless chainsaw has an average battery life of 52 minutes, but this is dependent on a range of factors such as the type of wood being cut and the condition or age of the battery and machine.

Cordless Chainsaw Benefits
No cables, no petrol and no pollution - this eco-friendly chainsaw is powered by a 20V lithium-ion 4Ah battery, which means no more messy fuel to have to deal with and no dangerous mains cables to cut through - cutting wood has never been easier or safer.

Our 20V MAX Range, which also includes our grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer, pole saw, impact driver, impact wrench, combi drill, circular saw, reciprocating saw, jigsaw, orbital sander and angle grinder all use the same battery so you can have multiple batteries charged and ready to go by purchasing additional machines from the collection.

3 Year Warranty
The HY2190 cordless chainsaw comes with a 3 year Hyundai warranty* / 1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your saw for years to come.

Chainsaw Safety
Always use chainsaws safely to avoid accidents. For more information, see our chainsaw safety page here.

At A Glance:
20V cordless chainsaw
Brushless motor
Ideal for garden maintenance such as felling small trees and chopping smaller sized logs
Lightweight at just 3.26kg
10” Oregon bar and chain
10m/s chain speed
Automatic chain lubrication for longer chain life
Easy to use
Interchangeable battery - the same battery powers our entire 20V MAX range
3 year home-use warranty* / 1 year commercial warranty*

See full description
Specifications for Cordless Chainsaw, 20v lithium ion, brushless, li-ion
  • Product Type
    Cordless Chainsaw
  • Battery Type
    Lithium-ion
  • Power Source
    Cordless
  • Voltage
    20V
  • Weight
    3.26kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome