DCM565N-XJ 18V XR Brushless 30CMCHAINSAW Bare Unit

Order Code: ZT1254486X

£279.99 Inc VAT (20%)


Description

DCM565N 18V Compact Chainsaw -Bare Unit

• 30cm Oregon Bar and Chain
• High Efficiency Brushless Motor - Delivers up to (70) 4x4" cuts per charge (18V, 5Ah)
• Automatic Oiling - Reduced Maintenance
• Tool Free Bar fitment & Chain Tensioning - Fast Chain Adjustments
• Variable Speed Trigger - No pull starting and improved control during cutting
• Chain Speed - 7.68 m/s
• Extensive over-mold, for extra grip and comfort in prolonged use
• No Battery/Charger Included

See full description
Specifications for DCM565N-XJ 18V XR Brushless 30CMCHAINSAW Bare Unit
  • Chain Speed
    7.68 m/s
  • Cuts Per Charge
    140
  • Noise/ Vibration Information
    Hand/arm weighted vibration 3.5 m/s2
    Sound Power Uncertainty 96.5 dB(A)
    Sound Pressure Uncertainty 76.5 dB(A)
  • Usable Oil Capacity
    120-140 ml L
  • Voltage
    18V
  • Weight
    3.3kg
  • Bar Length
    30cm
  • Model Number
    DCM565N
  • Item
    Cordless Chainsaws
  • Number of Batteries Supplied
    0
  • Power Source
    Cordless
  • Features
    Cuts Per Charge: 140
  • Battery Type
    Lithium Ion
  • MFR Part No.
    DCM565N
  • Cutting Capacity
    300
  • Brushed or Brushless
    Brushless
  • Blade Length
    300mm
  • Type
    Cordless
  • Input Power
    3.3W
  • Chainsaw Type
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome