DCM565P1-GB 18V XR Brushless 30CMCHAINSAW with 5.0AH Battery

Order Code: ZT1254485X

£339.99 Inc VAT (20%)


Description

DCM565P1 18V Compact Chainsaw - With 5.0AH Battery

• 30cm Oregon Bar and Chain
• High Efficiency Brushless Motor - Delivers up to (70) 4x4" cuts per charge (18V, 5Ah)
• Automatic Oiling - Reduced Maintenance
• Tool Free Bar fitment & Chain Tensioning - Fast Chain Adjustments
• Variable Speed Trigger - No pull starting and improved control during cutting
• Chain Speed - 7.68 m/s
• Extensive over-mold, for extra grip and comfort in prolonged use
• Supplied with 1 x 18V, 5.0Ah Battery + 1A Charger

See full description
Specifications for DCM565P1-GB 18V XR Brushless 30CMCHAINSAW with 5.0AH Battery
  • Voltage
    18V
  • Weight
    3.5kg
  • Usable Oil Capacity
    120-140 ml L
  • Noise/ Vibration Information
    Sound Power Uncertainty 96.5 dB(A)
    Sound Pressure Uncertainty 76.5 dB(A)
    Hand/arm weighted vibration 3.5 m/s2
  • Chain Speed
    7.68 m/s
  • Model Number
    DCM565P
  • Bar Length
    30cm
  • Cuts Per Charge
    140
  • Battery Capacity
    5A·h
  • Charging Time
    300min
  • Battery Type
    Lithium Ion
  • Blade Length
    300mm
  • Features
    Usable Oil Capacity: 120-140 ml
    Cuts Per Charge: 140
    Charging Time: 300 min
  • Cutting Capacity
    300
  • Number of Batteries Supplied
    1
  • MFR Part No.
    DCM565P
  • Item
    Cordless Chainsaws
  • Brushed or Brushless
    Brushless
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome