DCM565P1 XR Brushless Chainsaw 18V 1 x 5.0Ah Li-ion DEWDCM565P1
0
1
2

DCM565P1 XR Brushless Chainsaw 18V 1 x 5.0Ah Li-ion DEWDCM565P1

Order Code: ZT1459305S

£469.99 Inc VAT (20%)


Description

The DEWALT DCM565 XR Brushless Chainsaw is fitted with a brushless motor for improved power and run time. It has a lightweight, compact design. Fitted with a variable speed trigger for single-handed activation. The secondary auxiliary handle provides increased balance and control. Fitted with an automatic oiling system for reduced maintece and a chain brake that stops in less than 1 second for added safety. Specification Chain Speed 7.68 m/sec. Bar Length 30cm Weight 3.3kg The DEWALT DCM565P1 XR Brushless Chainsaw is supplied with 1 x 18V 5.0Ah Li-ion Battery 1 x Charger 1 x DT20665 Chainsaw Chain and Bar 30cm.

See full description
Specifications for DCM565P1 XR Brushless Chainsaw 18V 1 x 5.0Ah Li-ion DEWDCM565P1
  • MFR Part No.
    DEWDCM565P1
  • Type
    Cordless
  • Weight
    3.3kg
  • Bar Length
    30cm
  • Battery Supplied
    1 x 5.0Ah Li-ion
  • Chainsaw Type
    Cordless 18v
  • Input Power
    3.3W
  • Power Source
    Cordless 18V