GE-LC 18 Li-Solo Power X-Change Chainsaw 18V Bare Unit EINGELC18N

Order Code: ZT2424022S

£99.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell GE-LC 18 Li-Solo Power X-Change Chainsaw is equipped with a high-quality OREGON guide bar and chain, the cordless chainsaw is user-friendly, reliable and safe to operate. This dependable, handy chainsaw is ideal for pruning or felling small to medium-size trees, making firewood and trimming or cutting up construction timber. Safe and easy to use, kickback protection and an instant-reaction mechanical chain brake protect you whilst you work. The chain stops right away if kickback occurs. A catch bolt holds on to the chain if it jumps off the rail. A large and rugged, metal stop claw enables safe and convenient handling for all types of work. The ergonomic handle gives you a firm, comfortable grip. No tools are needed to adjust the chain tension or replace the chain. The chain is lubricated automatically. The large opening in the oil reservoir eliminates the need for a funnel. Comes as a Bare Unit, NO battery or charger supplied. Specification Cutting Speed 4.5 m/s Sword Length 25cm Max. Cutting Length 23cm Oil Tank Capacity 200ml Weight 2.9kg

See full description
Specifications for GE-LC 18 Li-Solo Power X-Change Chainsaw 18V Bare Unit EINGELC18N
  • Type
    Cordless
  • Battery Supplied
    Bare Unit
  • Chainsaw Type
    Cordless 18v
  • Bar Length
    25cm
  • Input Power
    Bare UnitW
  • Power Source
    Cordless 18V
  • Voltage
    18V
  • MFR Part No.
    4501761

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome