0
1

MAXXPACK Chain Sharpener 18V Bare Unit BAT7063640

Order Code: ZT2424582S

£52.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Chain Sharpener allows you to sharpen different saw chains in no time. Its cordless, lightweight design enables you to take it anywhere. With an adjustable scale for precise sharpening angle and chain tensioner. There is also a handy LED work light. Supplied with two Grinding Wheels 108 x 23 x 2.7mm and 108 x 23 x 3.2mm. Supplied as a Bare Unit - No Battery or Charger. Specification No Load Speed 6,500/min. Grinding Disc & Oslash 108mm Shaft & Oslash 23mm Dimensions (LxWxH) 26.5 x 24 x 33cm Weight 1.6kg (without battery)

See full description
Specifications for MAXXPACK Chain Sharpener 18V Bare Unit BAT7063640
  • Type
    Chainsaw
  • Sharpener Type
    Chainsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome