UC3551A Electric Chainsaw 35cm (240V)

Order Code: ZT2604241S

£169.99 Inc VAT (20%)


Description

This chain saw from Makita is perfect for both professional and home gardening jobs. It delivers outstanding power for easy cutting The UC3551A is an electric chainsaw with a 35cm bar length. It is the successor to the UC3530A, now with improved tool-less saw chain change/adjustment and an updated exterior design. Features include soft start, an ergonomic soft grip for comfortable use, an electric chain brake and a torque limiter. Features: New adjustment lever for easier tool-less tension adjustment of the saw chain The longitudinal motor provides greater manoeuvrability Improved oil pump keeps the delivery of chain oil constant, regardless of temperature and the oil viscosity Ergonomic soft grip Large separate-type metal spike bumper. Spike grips work-piece firmly to provide more control Oil fill level window Soft start Torque limiter Electric chain brake Double Insulation Kickback brake Electronic current limiter for overload protection Comes with: Bar and chain Chain protection cover Specification: Chain Oil Capacity: 200 ml (cm³) Chain Gauge: 0.050 " Chain Pitch: 3/8 " Chain Speed: 14.5 m/sec Bar Size: 35cm Noise sound pressure: 90.8 dB(A) Noise sound power: 101.8 dB(A) Noise K factor: 2.5 dB(A) Input Wattage 240v: 2000w Vibration K factor: 1.5 m/sec_ Vibration: Right Handle (Rear grip): 3.9 m/sec_ Vibration: Left Handle (Front grip): 5.2 m/sec_ Net weight: 5.5 kg

See full description
Specifications for UC3551A Electric Chainsaw 35cm (240V)
  • Product Type
    Electric Chainsaw
  • Bar Length
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome