0
1
2
3

24V Brushless Cirular Saw (Tool Only)

Order Code: ZT2425105S

£109.99 Inc VAT (20%)


Description

185Mm Blade Diameter, 64Mm Cutting Capacity, Steel Blade Material, 45° Maximum Bevel Cut, Laser Mark, Rip Fence, 0-4500 Rpm, Comfortable Soft & Secure Grip, 24V High Power Interchangeable Battery System, Greenworks 24V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 45 Minutes Full Charge Time & An 80% Charge Taking Only 25 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left.

See full description
Specifications for 24V Brushless Cirular Saw (Tool Only)
  • Weight
    3.35kg
  • Blade Material
    Steel
  • Battery Type
    Lithium-Ion
  • Blade Diameter
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome