BAT7064672 Fixxpack Circular Saw 85mm 12V Bare Unit

Order Code: ZT4043470S

£44.99 Inc VAT (20%)


Description

BAT7064672 FIXXPACK Circular Saw 85mm 12V Bare Unit
The Batavia FIXXPACK Circular Saw is compact and lightweight for ease of use. It also provides cordless freedom for ultimate convenience. Unlock versatile cutting options with effortless angle adjustments up to 45°, thanks to its mitre sawing capabilities. Take control with adjustable cutting depth and a secure spindle lock function. The perfect tool for precision cutting through delicate wooden materials, including laminate, OSB, plywood, and MDF.

Part of the Fixxpack collection. Within the Fixxpack collection you can use different power tools, with only one battery and charger.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 1, 450/min.
Cutting Depth: @0° 26mm, @45°: 17mm.
Mitre Cutting: 0-45°.
Blade Diameter: 85mm.
Weight: 1.1kg.

See full description
Specifications for BAT7064672 Fixxpack Circular Saw 85mm 12V Bare Unit
  • Blade Diameter
    85mm
  • Power Source
    Cordless 12V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome