DCS553ZJ LXT Metal Circular Saw 18V Bare Unit

Order Code: ZT3287363S

£349.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita DCS553 LXT Metal Circular Saw provides quick, almost spark-free metal cutting. Fitted with a maintenance-free brushless motor. Automatic torque drive technology (ADT) changes the cutting speed according to load condition for optimum operation.
A built in dust collection box provides easy disposal of metal chips and dust. It is made from shatter-proof polycarbonate for increased user safety. The battery protection system automatically shuts off power when the battery level is low. An ideal tool for electricians and air-conditioning and roofing fitters.

Comes as a Bare Unit, No Battery or Charger Supplied.

Specifications:

No Load Speed: 4, 200/min.
Blade Diameter x Bore: 150 x 20mm.
Max. Cutting Depth @90°: 57.5mm.
Weight: 2.4kg.

Technical Specs
No Load Speed: 4, 200/min.
Blade Diameter x Bore: 150 x 20mm.
Max. Cutting Depth @90°: 57.5mm.
Weight: 2.4kg.

See full description
Specifications for DCS553ZJ LXT Metal Circular Saw 18V Bare Unit
  • Depth of Cut (90°)
    57.5mm
  • Battery Supplied
    Bare Unit
  • Blade Diameter
    150mm
  • Bore Diameter
    20mm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome