0
1
2
3
4

DSS611Z 18V LXT 165mm Circular Saw (Body Only)

Order Code: ZT3085497S

Cordless
£133.99 Inc VAT (20%)


Description

This 165mm Cordless Circular Saw is lightweight and compact with a 50 degree bevel capacity
The Makita DSS611Z Cordless Circular Saw has been developed as a more cost-competitive version of the DSS610. It features the same lightweight design at only 3.1kg, portability and high performance although the following functions have been removed: LED Job light, Positive stop at 45 degrees, Blower function, Electric brake. This provides for a much better value for money tool. This durable saw has an aluminium base for rigidity and a blade safety cover. The DSS611Z 165mm circular saw provides a no-load speed of 3700rpm, performing an impressive 57mm max depth of cut at 90 degrees and 40mm max depth of cut at 45 degrees making it ideal for a range of applications. People who bought this say, "Excellent machine, Powerful although lightweight, Easy to use, Good all-rounder." " Excellent value for money, loads of power clean cuts, great little tool." "Great bit of kit." This model is not suitable for use with the guide rail system.

Features:
Lightweight and compact
Bevel cuts up to 50 degrees
The hex wrench is storable on board the saw
Safety cover with calibration line for adjusting the depth
The rigid aluminium base provides high quality and toughness
The removable dust nozzle allows a vacuum cleaner to be connected
Smooth and powerful cutting at the high rotational speed of 3,700 rpm delivered from enhanced motor
The rubberised soft grip provides comfortable handling and more control but also minimises hand strain
A double safety trigger will prevent accidental starting, is easy to operate even with gloved hands and can be operated from both sides of the handle
Specification:
Net Weight: 3.1kg
Bore Diameter: 20mm
Max Cut @ 90°: 57mm
Max Cut @ 45°: 40mm
Max Cut @ 50°: 36mm
Blade Diameter: 165mm
No Load Speed: 3,700rpm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome