EGBL188BAST Combi Drill 18V 2 x 1.5Ah Li-ion + Accessory Set

Order Code: ZT3112898S

£279.99 Inc VAT (20%)


Description

The Black & Decker EGBL188BAST Combi Drill has 2 gears for high and low speed drilling and screwdriving. The first gear provides greater torque and control whilst the second gear provides greater speed. Its hammer action provides the power and speed to drill into masonry, steel and wood.

Fitted with an anti-slip, soft grip which provides increased comfort when using the drill. Its spring-loaded battery system allows for quick and simple battery change, with a more secure fit.

Supplied with: 2 x 18V 1.5Ah Li-ion Batteries, 1 x 160 Piece Accessory Set, 1 x Charger and 1 x Carry/Storage Case.

The 160 Piece Accessory Set contains the following:

8 x 25mm Phillips Screwdriver Bits: PH0 (2) , PH1 (2) , PH2 (2) , PH3 (2)
8 x 25mm Pozi Screwdriver Bits: PZ0 (2) , PZ1 (2) , PZ2 (2) , PZ3 (2)
9 x 25mm Star Screwdriver Bits: TX10, TX15 (2) , TX20 (2) , TX25 (2) , TX30 (2)
7 x 25mm Slotted Screwdriver Bits: 4 (2) , 5, 6 (2) , 7.2mm (2)
4 x 25mm Hex Screwdriver Bits: 3, 4, 5, 6

3 x 50mm Phillips Screwdriver Bits: PH1, PH2, PH3
3 x 50mm Pozi Screwdriver Bits: PZ1, PZ2, PZ3
2 x 50mm Star Screwdriver Bits: TX20, TX25
2 x 50mm Slotted Screwdriver Bits: 4, 6

1 x Bit Holder

10 x Brad Point Drill Bits: 3 (2) , 4 (2) , 5 (2) , 6 (2) , 7, 8mm
8 x Masonry Drill Bits: 3, 4, 5, 5.5, 6, 6.5, 7, 8mm
15 x HSS Drill Bits: 1.5 (3) , 2 (3) , 2.5 (3) , 3, 3.5, 4, 4.5, 5, 6mm

20 x Red Plastic Anchors
20 x Yellow Plastic Anchors
20 x Screws: 6-8 x 3/4in
20 x Wood Screws: 10-12 x 15/16

Specification:

Chuck Size: 10mm Keyless
No Load Speed: 0-400/0-1, 350/min.
Impact Rate: 20, 250/bpm
Max. Torque: 38Nm
Capacity: Wood 25mm, Steel 10mm, Masonry 10mm

See full description
Specifications for EGBL188BAST Combi Drill 18V 2 x 1.5Ah Li-ion + Accessory Set
  • Battery Type
    Li-ion
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome