Gkm 18V-50 Professional Metal Circular Saw 18V Bare Unit - BSH6016B8000

Order Code: ZT4037865S

£249.99 Inc VAT (20%)


Description

Bosch GKM 18V-50 Professional Metal Circular Saw for quick and precise sawing of metal, particularly of cable trays or threaded rods and of steel (ferrous metal) The integrated and robust chip collection box enables nearly spark-free working. It is also easy to empty thanks to the easy-to-open door. With a cutting line indicator, a viewing window, and an integrated LED light, it ensures a shadow-free view and accurate cuts. Its handling is ergonomic and less tiring through an optimised grip for easy sawing in a wide range of positions. Equipped with a saw hook and a special 'Standard for Steel' saw blade, optimised for cordless saws to maximise battery runtime Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 4, 250/min. Blade: 136 x 20mm Bore. Max. Cutting Depth: @90°: 50mm. Weight: 2.2kg excl. battery.

See full description
Specifications for Gkm 18V-50 Professional Metal Circular Saw 18V Bare Unit - BSH6016B8000
  • Power Source
    Cordless 18V
  • Blade Diameter
    136mm
  • Bore Diameter
    20mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome