GKS 12V-26 Professional Circular Saw 12V Bare Unit - BSH6016A1001

Order Code: ZT4037790S

£122.99 Inc VAT (20%)


Description

Bosch GKS 12V-26 Professional Circular Saw comes with a compact design for easy handling and convenient sawing in any place. The cordless circular saw can be easily controlled thanks to its small handle circumference and its low weight of only 1.4kg. It also features a LED light, a stamped-steel footplate and a spindle lock as well as a dust port connector. Ideal for sawing thin wood materials like laminate and derived lumber products like OSB, plywood, or MDF. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System) Specifications: No Load Speed: 1, 400/min. Blade: 85 x 15mm Bore. Max. Cutting Depth: @90°: 26.5mm, @45°: 17mm. Weight: 1.4kg incl. battery.

See full description
Specifications for GKS 12V-26 Professional Circular Saw 12V Bare Unit - BSH6016A1001
  • Blade Diameter
    85mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 12V