GKS 18V-57-2 Circular Saw (Body Only, Carton), 18V

Order Code: ZT4797239S

£229.99 Inc VAT (20%)


Description

The compact GKS 18V 57-2 Professional cordless circular saw features a right-sided 165mm saw blade, delivering powerful performance with its brushless motor. Optimised for fast, efficient cordless operation, this Bosch® circular saw includes a 360° rotatable dust port connector and a cutting depth of 57mm at 90°.

Features and Benefits
• Achieve impressive performance with a powerful brushless motor in a compact size
• Ensure increased user health protection with easy-to-use external dust extraction compatible with all Bosch® vacuum cleaners
• Experience fast-cutting progress while maximising battery runtime for uninterrupted work

Typical Applications
• Cutting wood, metal, and plastic materials
• Precision cutting in furniture making and carpentry
• Installation of flooring, countertops, and cabinetry
• Renovation and remodelling projects

See full description
Specifications for GKS 18V-57-2 Circular Saw (Body Only, Carton), 18V
  • Length
    345mm
  • Width
    174mm
  • Power Source
    Battery
  • Height
    256mm
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Battery Type
    Lithium-Ion
  • No Load Speed
    5000rpm
  • Blade Diameter
    165mm
  • MFR Part No.
    06016C1200
  • Bore
    20mm
  • Weight
    2.8kg
  • Product Type
    Circular Saw
  • Model Number
    GKS 18V-57-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome