GKS 18V-57-2L Professional Circular Saw 18V Bare Unit - BSH6016C1100

Order Code: ZT4037774S

£219.99 Inc VAT (20%)


Description

Bosch GKS 18V-57-2 L Professional Circular Saw with saw blade on the left. Delivers impressive performance thanks to its powerful brushless motor. It features a 360° rotatable dust port connector, which is compatible with the Click & Clean System. This supports high dust-extraction efficiency and ensures an increased user health protection. Equipped with a fast brake, dust blower function, LED light, front handle for perfect control and a spindle lock. It also offers the possibility to attach a separate rafter hook. The 165mm saw blade allows a cutting depth of 57mm in 90° cuts and is optimized for cordless working which ensures both, a fast cutting progress and maximized battery runtime. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) For maximum power use ProCORE18V ≥ 5.5 Ah. Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 5, 000/min. Max. Cutting Depth: @90°: 57mm, @45°: 41mm. Blade: 165 x 20mm Bore. Weight: 2.8kg excl. battery.

See full description
Specifications for GKS 18V-57-2L Professional Circular Saw 18V Bare Unit - BSH6016C1100
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Blade Diameter
    165mm
  • Bore Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome