GKS 18V-68 C Professional Biturbo Circular Saw 18V 1 x 5.5Ah ProCORE18V Li-ion - BSH6016B5070

Order Code: ZT4037670S

£559.99 Inc VAT (20%)


Description

This Bosch GKS 18V-68 C Professional BITURBO Circular Saw is supplied with: 1 x 18V 5.5Ah ProCORE18V Li-ion Battery*. 1 x Quick Charger GAL 1880 CV. 1 x Parallel Guide. 1 x Standard for Wood Circular Saw Blade 90 x 30 x 1.6mm. 1 x 1/1 L-BOXX Inlay for tool 1 x L-BOXX 238. *ProCORE18V Li-ion Batteries deliver the same performance as standard batteries with an optimised size and weight.

See full description
Specifications for GKS 18V-68 C Professional Biturbo Circular Saw 18V 1 x 5.5Ah ProCORE18V Li-ion - BSH6016B5070
  • Blade Diameter
    190mm
  • Power Source
    Cordless 18V
  • Bore Diameter
    30mm
  • Battery Supplied
    1 x 5.5Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome