GKS 18V-68 GC Pro Biturbo Circular Saw 18V 2 x 5.5Ah ProCORE18V Li-ion - BSH6016B5170

Order Code: ZT4037775S

£699.99 Inc VAT (20%)


Description

This Bosch GKS 18V-68 GC Pro BITURBO Circular Saw is supplied with: 2 x 18V 5.5Ah ProCORE18V Li-ion Batteries. 1 x Quick Charger GAL 1880 CV. 1 x Expert for Wood Circular Saw Blade 290 x 30 x 1.5mm. 1 x Parallel Guide. 1 x 1/1 L-BOXX inlay for tool. 1 x L-BOXX 238.

Specifications for GKS 18V-68 GC Pro Biturbo Circular Saw 18V 2 x 5.5Ah ProCORE18V Li-ion - BSH6016B5170
  • Power Source
    Cordless 18V
  • Battery Supplied
    2 x 5.5Ah Li-ion
  • Bore Diameter
    30mm
  • Blade Diameter
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome