GKS 18V-68 GC Pro Biturbo Circular Saw 18V 2 x 8.0Ah ProCORE18V Li-ion - BSH6016B5171

Order Code: ZT4037750S

£759.99 Inc VAT (20%)


Description

This Bosch GKS 18V-68 GC Pro BITURBO Circular Saw is supplied with: 2 x 18V 8.0Ah ProCORE18V Li-ion Batteries. 1 x GAL 18V-160 C Professional Quick Charger. 1 x GCY 42 Professional Bluetooth Low Energy Module. 1 x Expert for Wood Circular Saw Blade 290 x 30 x 1.5mm. 1 x Parallel Guide. 1 x 1/1 L-BOXX inlay for tool. 1 x L-BOXX 238.

See full description
Specifications for GKS 18V-68 GC Pro Biturbo Circular Saw 18V 2 x 8.0Ah ProCORE18V Li-ion - BSH6016B5171
  • Blade Diameter
    190mm
  • Bore Diameter
    30mm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome