GKS 18V-70L Professional Biturbo Circular Saw 18V Bare Unit - BSH6016B9000

Order Code: ZT4037892S

£379.99 Inc VAT (20%)


Description

Bosch GKS 18V-70 L Professional BITURBO Circular Saw offers cordless flexibility with corded power. Thanks to the BITURBO Brushless technology, it is equal to a corded circular saw with 1, 800W. Its ergonomically designed auxiliary handle provides outstanding control in all cutting positions. Equipped with a fast brake system, overload and restart protection, a spindle lock and a LED light. With its 190mm saw blade on the left, the GKS 18V-70 L offers a cutting depth of 70mm in 90° cuts. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) For maximum power use ProCORE18V ≥ 5.5 Ah. Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 5, 000/min. Saw Blade: 190 x 30mm Bore. Max. Cutting Depth: @90°: 70mm, @45°: 49mm. Weight: 4.1kg excl. battery.

See full description
Specifications for GKS 18V-70L Professional Biturbo Circular Saw 18V Bare Unit - BSH6016B9000
  • Power Source
    Cordless 18V
  • Blade Diameter
    190mm
  • Battery Supplied
    Bare Unit
  • Bore Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome