0
1

GKS 18V-8 GC 190MM Biturbo Brushless Circular Saw in L-BOXX, Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1269779X

£399.99 Inc VAT (20%)

Currently unavailable

Description

GKS 18V-68 GC 190mm professional cordless circular saw fully equal to an 1800W corded machine due to the Bosch Biturbo brushless technology.

Specifications for GKS 18V-8 GC 190MM Biturbo Brushless Circular Saw in L-BOXX, Body Only Version - No Batteries Or Charger Supplied
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion
  • Model Number
    GKS 18V-68 GC
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • MFR Part No.
    GKS 18V-68 GC
  • Item
    Cordless Circular Saw
  • Blade Diameter
    190mm
  • No Load Speed
    5000rpm
  • Brushed or Brushless
    Brushless
  • Bore
    30mm
  • Voltage
    18V
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome