GKS 18V-LI Professional Circular Saw 18V 2 x 5.0Ah Li-ion - BSH60166H076

Order Code: ZT4037532S

£409.99 Inc VAT (20%)


Description

Bosch GKS 18V-LI Professional Circular Saw with a powerful brushless motor. Electronic Motor Protection protects the motor against overload and ensures a long lifetime. Thanks to the robust base plate, it is practical to use even in demanding environments and supports a stable work process. Fitted with a a soft grip for better handling, a dust port connector, and a spindle lock for easy saw blade changes. Best suited to sawing solid wood and derived lumber products like OSB, plywood, or MDF. Supplied with: 2 x 18V 5.0Ah Li-ion Batteries, 1 x Charger 1 x 1/1 L-BOXX inlay for tool and charger and 1 x L-BOXX 238. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 3, 900/min. Blade: 165 x 20mm Bore. Max. Cutting Depth: @90°: 50mm, @45°: 40mm. Weight: 4.1kg incl. battery.

See full description
Specifications for GKS 18V-LI Professional Circular Saw 18V 2 x 5.0Ah Li-ion - BSH60166H076
  • Bore Diameter
    20mm
  • Power Source
    Cordless 18V
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Blade Diameter
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome