0
1
2

HS004GD201 XGT 40Vmax BL Circular Saw 190mm 40V 2 x 2.5Ah Li-ion

Order Code: ZT3288900S

£1,199.99 Inc VAT (20%)


Description

The Makita HS004G XGT 40Vmax Brushless Circular Saw with Automatic Torque Drive Technology, which automatically changes the cutting speed according to load condition for optimum operation. It produces a high power, similar to an AC tool. For quick, repetitive cuts there are positive stops at commonly used bevel angles.
Fitted with a magnesium die-cast base plate for increased precision and durability. Its design also provides improved visibility of the blade tip. For added user safety there is an electric brake and overload warning lamp. There is also a handy LED job light, ideal for working in dark areas.
Built-in Auto-Start Wireless System (AWS) , connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.
Guide rail compatible, without an adaptor.
The XGT 40Vmax range is equipped with special electronics providing digital communication between tool, battery and charger. This allows the charger to provide the optimal charge to the battery depending on the status of the battery, whilst the tool can respond to the status of the battery by optimising performance to the battery level.

Specifications:

No Load Speed: 6, 000/min.
Cutting Depth: @0º 60mm, @45º 43mm.
Blade: 190 x 20/30mm bore.
Weight: 4.2kg (without battery) , 4.7kg (with battery) .

The Makita HS004GD203 XGT 40Vmax Brushless Circular Saw is supplied with:

1 x TCT Saw Blade 190 x 30mm x 24T.
1 x Hex Wrench.
1 x Dust Nozzle.
1 x Parallel Guide.
2 x 40V 2.5Ah XGT 40Vmax Li-ion Batteries.
1 x 36-40V DC40RA XGT Fast Charger.
1 x MAKPAC Type 4 Connector Case.

Technical Specs
No Load Speed: 6, 000/min.
Cutting Depth: @0º 60mm, @45º 43mm.
Blade: 190 x 20/30mm bore.
Weight: 4.2kg (without battery) , 4.7kg (with battery) .

See full description
Specifications for HS004GD201 XGT 40Vmax BL Circular Saw 190mm 40V 2 x 2.5Ah Li-ion
  • Blade Diameter
    190mm
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Depth of Cut (45°)
    43mm
  • Power Source
    Cordless 40V
  • Depth of Cut (90°)
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome