HS009GT201 XGT 40Vmax BL Circular Saw 235mm 40V 2 x 5.0Ah Li-ion

Order Code: ZT3346566S

£1,499.99 Inc VAT (20%)


Description

The Makita HS009G XGT 40Vmax BL Circular Saw has a brushless, maintenance-free and long-life motor for high precision cutting. An electric brake provides maximum productivity and increased operator safety. XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions.
The battery protection circuit protects against overloading, over-discharging and over-heating. Compatible with the Auto-Start Wireless System (AWS) , it connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Supplied with:

2 x 40V 5.0Ah Li-ion XGT 40Vmax Batteries.
1 x DC40RA XGT® Fast Li-ion Charger 240V.
1 x Tool Guide.
1 x Hex Wrench.
1 x E-01909 Efficut Circular Saw Blade 235 x 30mm x 24T.
1 x Plastic Carry Case.

Specifications:

No Load Speed: 4, 000/min.
Cutting Depth: @90° 85mm.
Blade: 235 x 30mm bore.
Max. Bevel Range (Left) : -1/60°.
Vacuum Cleaner Connection Ø In/Out: 35/40mm.

Technical Specs
No Load Speed: 4, 000/min.
Cutting Depth: @90° 85mm.
Blade: 235 x 30mm bore.
Max. Bevel Range (Left) : -1/60°.
Vacuum Cleaner Connection Ø In/Out: 35/40mm.

See full description
Specifications for HS009GT201 XGT 40Vmax BL Circular Saw 235mm 40V 2 x 5.0Ah Li-ion
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless 40V
  • Blade Diameter
    235mm
  • Bore Diameter
    30mm
  • Depth of Cut (90°)
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome