HS012GD201 XGT 40Vmax Circular Saw 40V 2 x 2.5Ah Li-ion

Order Code: ZT3288905S

£999.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Makita HS012G XGT 40Vmax Circular Saw with a maintenance-free brushless motor and constant speed control. The electric brake provides maximum productivity and increased operator safety. XPT (Extreme Protection Technology) has been engineered for improved dust and water resistance for operation in harsh job site conditions. A battery protection circuit protects against overloading, over-discharging and over-heating. It also features twin LED lights with pre-glow and afterglow functions for better illumination and more accurate work.

Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Specifications:

No Load Speed: 5, 200/min.
Max. Cutting Depth: @90° 57mm, @45° 41mm.
Blade: 165 x 20mm Bore.
Weight: 2.5kg.

The Makita HS012GD201 XGT 40Vmax Circular Saw is supplied with:

2 x XGT 40Vmax 40V 2.5Ah Li-ion Batteries.
1 x DC40RA XGT 40Vmax Battery Charger.
1 x Parallel Guide.
1 x Dust Nozzle.
1 x Hex Wrench.
1 x Type 3 MAKPAC Case.

Technical Specs
No Load Speed: 5, 200/min.
Max. Cutting Depth: @90° 57mm, @45° 41mm.
Blade: 165 x 20mm Bore.
Weight: 2.5kg.

See full description
Specifications for HS012GD201 XGT 40Vmax Circular Saw 40V 2 x 2.5Ah Li-ion
  • Bore Diameter
    20mm
  • Depth of Cut (90°)
    57mm
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Depth of Cut (45°)
    41mm
  • Power Source
    Cordless 40V
  • Blade Diameter
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome