0
1
2

SP001GD202 XGT 40Vmax BL Plunge Saw 40V 2 x 2.5Ah Li-ion

Order Code: ZT3346639S

£1,399.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita SP001G XGT 40Vmax Plunge Saw has a brushless motor, electronically controlled to optimise battery energy use for longer run time per charge. A electronic soft start feature ensures smooth start ups. Whilst constant speed control provides a consistent surface finish.

Its ergonomically designed handle features a rubberised soft grip for increased user comfort and reduced fatigue. XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection system automatically shuts off power when the battery level is low.

Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Specifications:

No Load Speed: 2, 500-4, 900/min.
Max. Cutting Depth: @48° 38mm, @45° 40mm, @90° 56mm.
Blade: 165 x 20mm bore.
Vacuum Cleaner Connection Ø in/out: 35/43mm.
Weight: 3.7kg.

The Makita SP001GD202 XGT 40Vmax BL Plunge Saw is supplied with:

2 x 40V 2.5Ah Li-ion XGT 40Vmax Batteries.
1 x DC40RA XGT® Fast Li-ion Charger 240V.
1 x Wireless Adaptor.
1 x B-57320 Efficut Circular Saw Blade 165 x 20mm x 56T.

Technical Specs
No Load Speed: 2, 500-4, 900/min.
Max. Cutting Depth: @48° 38mm, @45° 40mm, @90° 56mm
Blade: 165 x 20mm bore
Vacuum Cleaner Connection Ø in/out: 35/43mm
Weight: 3.7kg

See full description
Specifications for SP001GD202 XGT 40Vmax BL Plunge Saw 40V 2 x 2.5Ah Li-ion
  • Power Source
    Cordless 40V
  • Blade Diameter
    165mm
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • No Load Speed
    2500-4900rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome