0
1
2

SP001GZ03 XGT 40Vmax BL Plunge Saw 40V Bare Unit

Order Code: ZT3346575S

£439.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita SP001G XGT 40Vmax Plunge Saw has a brushless motor, electronically controlled to optimise battery energy use for longer run time per charge. A electronic soft start feature ensures smooth start ups. Whilst constant speed control provides a consistent surface finish.

Its ergonomically designed handle features a rubberised soft grip for increased user comfort and reduced fatigue. XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection system automatically shuts off power when the battery level is low.

Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Specifications:

No Load Speed: 2, 500-4, 900/min.
Max. Cutting Depth: @48° 38mm, @45° 40mm, @90° 56mm.
Blade: 165 x 20mm bore.
Vacuum Cleaner Connection Ø in/out: 35/43mm.
Weight: 3.7kg.

The Makita SP001GZ03 XGT 40Vmax BL Plunge Saw comes with:

1 x Wireless Adaptor.
1 x B-57320 Efficut Circular Saw Blade 165 x 20mm x 56T.

NO batteries or charger supplied.

Technical Specs
No Load Speed: 2, 500-4, 900/min.
Max. Cutting Depth: @48° 38mm, @45° 40mm, @90° 56mm.
Blade: 165 x 20mm bore.
Vacuum Cleaner Connection Ø in/out: 35/43mm.
Weight: 3.7kg.

See full description
Specifications for SP001GZ03 XGT 40Vmax BL Plunge Saw 40V Bare Unit
  • Battery Supplied
    Bare Unit
  • Blade Diameter
    165mm
  • No Load Speed
    2500-4900rpm
  • Power Source
    Cordless 40V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome