Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Circular Saws
TE6-A36-AVR 36V SDS Cordless Drill 240V 2x3Ah
Order Code:
ZT3295583S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
11-15
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/tools-and-machining/cordless-circular-saws/te6-a36-avr-36v-sds-cordless-drill-240v-2x3ah/p/ZT3295583S
Add to quotation
View all Cordless Circular Saws
Description
Hilti 36V SDS cordless impact drill C/W 2 x 3Ah batteries.
Specifications
Specifications for TE6-A36-AVR 36V SDS Cordless Drill 240V 2x3Ah
Chuck Type
SDS-Plus
Power Source
Cordless
No Load Speed
1050rpm
Voltage
36V
Blows Per Minute
5100
Model Number
2063879
Maximum Impact Energy
2.5J
Product Type
Cordless SDS Hammer Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome