0
1
2
3

X20S Circular Saw 20V 1 x 2.0Ah Li-ion OLPX20SCS1

Order Code: ZT2423528S

£92.99 Inc VAT (20%)


Description

The Olympia Tools X20S Circular Saw has an adjustable base for cutting bevels up to 45 and a handy laser guide. Fitted with a comfortable, soft grip handle for reduced fatigue and increased control. There is also a handy vacuum port that enables direct connection to a dust extractor. Supplied with 1 x 20V 2.0Ah X20S Li-ion Battery, 1 x X20S Fast Charger, 1 x TCT Saw Blade 165 x 20mm, 1 x Parallel Cutting Guide and 1 x Hex Key. Specification No Load Speed 4,300/min. Blade (Ø x Bore) 165 x 20mm Bevel Capacity 0-45 Max. Cutting Depth @90 52mm, @45 36mm Charge Time 1 hour Weight 2.66kg

See full description
Specifications for X20S Circular Saw 20V 1 x 2.0Ah Li-ion OLPX20SCS1
  • Power Source
    Cordless 20V
  • Depth of Cut (45°)
    36mm
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Depth of Cut (90°)
    52mm
  • Bore Diameter
    20mm
  • Blade Diameter
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome